
3 Inch Phenolic Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-PHR-58212-2-TLB-2
Zoro # G707383397
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Phenolic
Stem Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S314-PHR-58212-2-TLB-2
Zoro #
G707383397
UPC #
734005100419
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Stem Dia.
5/8"
Wheel Dia.
3"
Thread Length
2-1/2"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
2 casters with Top Lock Brakes
Wheel Bearing Type
Roller Bearing
Finish
Bright Zinc Plated Finish
Thread Pitch
11
Durometer
90D
Wheel Color
Brown
Caster Sub-Type
4 Swivel
Mounting Type
Threaded Stem
Model
Series #20
Load Capacity
1200
Caster Temp. Range
-45 degrees F to 550 degrees F
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide phenolic wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.