3 Inch Phenolic Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK

  • Mfr # SCC-TTL20S314-PHR-2-S-2

  • Zoro # G905431807


product price:  $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Mounting Height
4-1/8"
Finish
Bright Zinc Plated Finish
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TTL20S314-PHR-2-S-2
Zoro #
G905431807
UPC #
670533914350
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
Bright Zinc Plated Finish
Series
Series #20
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Features
2 casters with total lock brakes
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Material
Phenolic
Caster Swivel Lock Type
2 casters with total lock brakes
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.