Zoro Homepage

3 Inch Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster SCC

  • Mfr # SCC-TS20S314-PPUB-RED-M1015

  • Zoro # G905424335


product price: $30.55
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S314-PPUB-RED-M1015
Zoro #
G905424335
UPC #
670533901473
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
3
Size
3" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane Tread on Polyolefin Core
Load Capacity
300
Includes
Swivel caster
Finish
Bright Zinc Plated Finish
Durometer
60D
Thread Pitch
1.5
Model
Series #20
Mounting Type
Threaded Stem

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide red polyurethane wheel and a 10mm metric threaded stem capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.