3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC

  • Mfr # SCC-20S314-PPUB-RED-TP2-2-TLB-2

  • Zoro # G905429545


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
1.25
Capacity (Lb.)
1200
Series
Series #20
Type
(2) Swivel casters & (2) swivel casters w/top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S314-PPUB-RED-TP2-2-TLB-2
Zoro #
G905429545
UPC #
734005062922
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
3-1/8" x 4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Capacity (Lb.)
1200
Series
Series #20
Type
(2) Swivel casters & (2) swivel casters w/top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Caster Swivel Lock Type
Top Lock Brake
Finish
Bright Zinc Plated Finish
Durometer
60D
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.