
3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S314-SSS-TLB-TP3-4
Zoro # G405429700
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Semi Steel Cast Iron
Plate Size
4" x 4-1/2"
Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 600 degrees F
Wheel Width
1.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S314-SSS-TLB-TP3-4
Zoro #
G405429700
UPC #
734005069389
Country of Origin
United States
Dimensions
Wheel Dia.
3
Plate Size
4" x 4-1/2"
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
3/8" (hardware not included)
Details
Material
Semi Steel Cast Iron
Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 600 degrees F
Type
(4) Swivel casters w/ top lock brakes
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake
Series
Series #20
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.