Shop SERVICE CASTER
See all product information
Create Account
3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC
- Mfr # SCC-20S315-SSR-TLB-TP3-4
- Zoro # G505430293
product price:
$
161.99
/ea
Free Shipping & Returns
Key Features
Series
Series #20
Wheel Width
1.5 in
Material
Semi Steel Cast Iron
Mounting Height
4 1/8 in
Wheel Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S315-SSR-TLB-TP3-4
- Zoro #
- G505430293
- UPC #
- 734005069860
- Country of Origin
- United States
- Series
- Series #20
- Material
- Semi Steel Cast Iron
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 1.5 in
- Mounting Height
- 4 1/8 in
- Wheel Dia.
- 3 in
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.