3 Inch Semi Steel Wheel Rigid Top Plate Caster

  • Mfr # SCC-20R315-SSR

  • Zoro # G905429750


product price:  $48.99
/ea

Key Features

Wheel Width
1.5
Mounting Height
4-1/8"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R315-SSR
Zoro #
G905429750
UPC #
670533931210
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.5
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/2"

Details

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Rigid caster
Features
Zerk grease fitting
Caster Temp. Range
-45 degrees F to 600 degrees F
Series
Series #20
Material
Semi Steel Cast Iron
Capacity (Lb.)
300
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 3" diameter by 1-1/2" wide semi steel cast iron wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.