Zoro Homepage

3 Inch Soft Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC

  • Mfr # SCC-TS20S314-SRS-M1015-2-PLB-2

  • Zoro # G707384660


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Soft Rubber
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S314-SRS-M1015-2-PLB-2
Zoro #
G707384660
UPC #
734005113037
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
1-1/2"
Thread Size
10MM-1.5 x 1-1/2" Threaded Stem
Thread Length
1-1/2"
Wheel Dia.
3"
Stem Dia.
10MM

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
2 casters with Posi Lock Brakes
Wheel Bearing Type
Plain Bore
Mounting Type
Threaded Stem
Caster Sub-Type
4 Swivel
Load Capacity
700
Durometer
70-80 Shore A
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 550 degrees F
Model
Series #20
Wheel Color
Black
Thread Pitch
1.5

Description

Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 10MM threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide soft rubber wheels Supports a total weight of 1,200lbs 175lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.