3 Inch Soft Rubber Wheel Swivel 1/2 Inch Threaded Stem Caster with Brake SCC

  • Mfr # SCC-TS20S314-SRS-TLB-121315

  • Zoro # G905425042


product price:  $26.59
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S314-SRS-TLB-121315
Zoro #
G905425042
UPC #
670533924571
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
1/2"
Size
3" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Includes
Swivel caster w/top lock brake
Durometer
70-80 Shore A
Features
Top lock brake
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Soft Rubber
Load Capacity
175
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
13

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide soft rubber wheel and a 1/2" threaded stem with brake capable of supporting 175 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.