
3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S314-SRS-2-TLB-2
Zoro # G305429916
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
175
Material
Soft Rubber
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S314-SRS-2-TLB-2
Zoro #
G305429916
UPC #
670533924434
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
175
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Material
Soft Rubber
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
70-80 Shore A
Caster Swivel Lock Type
2 casters with top lock brakes
Caster Temp. Range
-40 degrees F to 160 degrees F
Series
Series #20
Bearing Type
Plain Bore
Description
Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 700 lbs. (175 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.