Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch Solid Polyurethane Swivel 58 Inch Threaded Stem Caster Set 2 Total Lock Brakes

  • Mfr # SCC-TSTTL20S314-SPUS-58212-2-S-2

  • Zoro # G707383847


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TSTTL20S314-SPUS-58212-2-S-2
Zoro #
G707383847
UPC #
734005111316
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Wheel Dia.
3"
Stem Dia.
5/8"
Thread Length
2-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
2 casters with Total Lock Brakes
Wheel Bearing Type
Plain Bore
Model
Series #20
Durometer
60-65D
Thread Pitch
11
Mounting Type
Threaded Stem
Wheel Color
Blue
Caster Sub-Type
4 Swivel
Load Capacity
1200
Caster Temp. Range
-45 degrees F to 550 degrees F
Finish
Bright Zinc Plated Finish

Description

Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with total lock brake casters and two 2 swivel casters, with 3 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.