Zoro Homepage

3 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC

  • Mfr # SCC-TS20S314-SPUS-PLB-58212

  • Zoro # G707383700


product price: $46.69
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S314-SPUS-PLB-58212
Zoro #
G707383700
UPC #
734005111224
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
5/8"
Wheel Dia.
3"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
300
Mounting Type
Threaded Stem
Caster Sub-Type
Swivel
Thread Pitch
11
Wheel Color
Blue
Durometer
60-65D

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide solid polyurethane wheel and a 58 threaded stem with brake capable of supporting 300 lbscaster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.