
3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S314-SPUS-TLB
Zoro # G905429538
product price: $32.35
/eaKey Features
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Caster Mounting Type
Top Plate
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S314-SPUS-TLB
Zoro #
G905429538
UPC #
670533919287
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Details
Caster Mounting Type
Top Plate
Features
Top lock brake
Material
Solid Polyurethane
Series
Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.