Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch SS Black Polyurethane Top Plate Caster with Total Lock Brake SCC

  • Mfr # SCC-SSTTL20S314-PPUB-BLK

  • Zoro # G305431933


product price: $72.99
/ea

Key Features

Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Capacity (Lb.)
300
Features
Total lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSTTL20S314-PPUB-BLK
Zoro #
G305431933
UPC #
670533899824
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Capacity (Lb.)
300
Features
Total lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
swivel caster w/ total lock brake
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Series
Series #20
Material
Polyurethane tread on polyolefin core
Durometer
60D
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide black polyurethane wheel and a total lock brake capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products