3 Inch SS Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes SCC
- Mfr # SCC-SS20S314-PPUB-BLUE-2-TLB-2
- Zoro # G305430028
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25 in
Features
2 Casters with Top Lock Brakes
Series
Series #20
Mounting Height
4 1/8 in
Wheel Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS20S314-PPUB-BLUE-2-TLB-2
- Zoro #
- G305430028
- UPC #
- 670533853383
- Country of Origin
- United States
- Features
- 2 Casters with Top Lock Brakes
- Series
- Series #20
- Material
- Polyurethane Tread on polyolefin Core
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 4 1/8 in
- Wheel Dia.
- 3 in
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.