Shop SERVICE CASTER
See all product information
Create Account
3 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster
- Mfr # SCC-SS20R314-PPUB-BLUE
- Zoro # G805429355
product price:Â
$
38.29
/ea
Key Features
Material
Polyurethane Tread on polyolefin Core
Mounting Height
4 1/8 in
Caster Mounting Type
Top Plate
Wheel Width
1.25 in
Wheel Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS20R314-PPUB-BLUE
- Zoro #
- G805429355
- UPC #
- 670533853321
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4 1/8 in
- Wheel Width
- 1.25 in
- Wheel Dia.
- 3 in
Details
- Material
- Polyurethane Tread on polyolefin Core
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.