
3 Inch SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Total Lock Brake (Discontinued)
- Mfr # SCC-SSTTLEX20S314-HRS-MTG42
- Zoro # G105424340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTTLEX20S314-HRS-MTG42
Zoro #
G105424340
UPC #
670533858494
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Stem Dia.
1"
Wheel Dia.
3
Size
3" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Finish
Polished stainless steel
Durometer
70-80 Shore D Durometer
Material
Hard Rubber
Load Capacity
275
Caster Swivel Lock Type
Total lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Includes
Swivel caster w/total lock brake
Features
Total lock brake
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for one (1) Service Caster Series #20 1" expanding stem stainless steel swivel caster with a 3" diameter by 1-1/4" wide black hard rubber wheel and a total locking brake capable of supporting 275 lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 stainless steel expanding stem hard rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Finely crafted with a heat-treated ball bearing raceway and a hard rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.