3 Inch SS Hard Rubber Wheel Swivel Bolt Hole Caster with Total Lock Brake SCC
- Mfr # SCC-SSBHTTL20S314-HRS
- Zoro # G305433609
product price:Â
$
81.69
/ea
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Features
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSBHTTL20S314-HRS
- Zoro #
- G305433609
- UPC #
- 670533909196
- Country of Origin
- United States
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Type
- swivel caster w/ total lock brake
- Series
- Series #20
- Caster Swivel Lock Type
- Total lock brake
- Load Capacity
- 275
- Finish
- Polished Stainless Steel
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Material
- Hard Rubber
- Durometer
- 55D
- Caster Mounting Type
- Bolt Hole
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide hard rubber wheel and a bolt hole with total lock brake capable of supporting 275 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.