3 Inch SS Nylon Wheel Swivel Bolt Hole Caster Set with 2 Brakes

  • Mfr # SCC-SSBH20S314-NYS-2-TLB-2

  • Zoro # G905433634


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Features
2 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSBH20S314-NYS-2-TLB-2
Zoro #
G905433634
UPC #
670533911922
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"

Details

Wheel Bearing Type
Plain Bore
Features
2 casters with top lock brakes
Caster Mounting Type
Bolt Hole
Finish
Polished Stainless Steel
Series
Series #20
Type
(2) swivel casters & (2) swivel casters w/total lock brakes
Load Capacity
300
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Material
Nylon
Caster Swivel Lock Type
2 casters with top lock brakes

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with top lock brakes, with 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products