
3 Inch SS Nylon Wheel Swivel Top Plate Caster with Total Lock Brake SCC
Mfr # SCC-SSTTL20S314-NYS
Zoro # G705431366
product price:Â $79.79
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Capacity (Lb.)
300
Durometer
75D
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTTL20S314-NYS
Zoro #
G705431366
UPC #
670533912066
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"
Details
Capacity (Lb.)
300
Durometer
75D
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Caster Temp. Range
-40 degrees F to 210 degrees F
Series
Series #20
Caster Swivel Lock Type
Total lock brake
Type
swivel caster w/ total lock brake
Material
Nylon
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Features
Total lock brake
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide nylon wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.