
3 Inch SS Phenolic Wheel Swivel 1/2 Inch Threaded Stem Caster Set Total Lock Brake
Mfr # SCC-SSTSTTL20S314-PHS-121315-4
Zoro # G905420719
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTSTTL20S314-PHS-121315-4
Zoro #
G905420719
UPC #
11586531963
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
3
Size
3" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
300
Caster Swivel Lock Type
Total lock brake
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Material
Phenolic
Features
Total lock brake
Finish
Polished Stainless Steel
Includes
(4) swivel casters w/ total lock brakes
Thread Pitch
13
Mounting Type
Threaded Stem
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.