3 Inch SS Red Polyurethane Swivel Top Plate Caster Set with Brake SCC

  • Mfr # SCC-SS20S314-PPUB-RED-TLB-4

  • Zoro # G905430367


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
1.25
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(4) swivel casters w/ top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20S314-PPUB-RED-TLB-4
Zoro #
G905430367
UPC #
670533854083
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(4) swivel casters w/ top lock brakes
Features
Top lock brake
Capacity (Lb.)
300
Finish
Polished Stainless Steel
Series
Series #20
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.