3 Inch SS Red Polyurethane Top Plate Caster Total Lock Brakes SCC, 2PK

  • Mfr # SCC-SSTTL20S314-PPUB-RED-2-S-2

  • Zoro # G305431919


product price: $247.99
/pk 2, $124.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
1.25
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Size
2-1/2" x 3-5/8"
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSTTL20S314-PPUB-RED-2-S-2
Zoro #
G305431919
UPC #
670533900575
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Material
Polyurethane Tread on Polyolefin Core
Series
Series #20
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Features
2 casters with total lock brakes
Durometer
60D
Capacity (Lb.)
300
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.