Zoro Homepage

3 Inch SS Red Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC

  • Mfr # SCC-SSTS20S314-PPUB-RED-M1215

  • Zoro # G905424663


product price: $69.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSTS20S314-PPUB-RED-M1215
Zoro #
G905424663
UPC #
670533902074
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
3
Thread Length
1.5
Size
3" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Includes
Swivel caster
Durometer
60D
Load Capacity
300
Finish
Polished Stainless Steel
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Threaded Stem
Thread Pitch
1.75
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide red polyurethane wheel and a 12mm-1.75 X 1-1/2" metric threaded stem capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.