
3 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Brake SCC, 2PK
Mfr # SCC-SSTS20S314-SRS-381615-2-TLB-2
Zoro # G905425134
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTS20S314-SRS-381615-2-TLB-2
Zoro #
G905425134
UPC #
670533924847
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
3/8"
Size
3" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
175
Caster Temp. Range
-40 degrees F to 160 degrees F
Features
2 casters with top lock brakes
Durometer
70-80 Shore A
Caster Swivel Lock Type
2 casters with top lock brakes
Finish
Polished Stainless Steel
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Material
Soft Rubber
Mounting Type
Threaded Stem
Thread Pitch
16
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8" threaded stem with brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 700lbs (175lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.