3 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC

  • Mfr # SCC-SS20S314-SRS-2-R-2

  • Zoro # G905430435


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Series
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Soft Rubber
Capacity (Lb.)
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20S314-SRS-2-R-2
Zoro #
G905430435
UPC #
670533924519
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Series
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Soft Rubber
Capacity (Lb.)
175
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Durometer
70-80 Shore A
Type
(2) swivel casters & (2) rigid casters
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 700 lbs. (175 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.