Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch Swivel Large Top Plate Caster with Polyolefin Wheel

  • Mfr # SCC-C20S314-POD-TP3

  • Zoro # G805431150


product price: $30.99
/ea

Key Features

Wheel Dia.
3
Wheel Width
1.25
Material
Polyolefin
Mounting Height
4-1/8"
Plate Caster Bolt Hole Pattern
2-5/8" to 3" x 3" to 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-C20S314-POD-TP3
Zoro #
G805431150
UPC #
11586600805
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
3-3/4" x 4-3/8"
Size
3" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Material
Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" to 3" x 3" to 3-5/8"
Caster Mounting Type
Top Plate
Capacity (Lb.)
200
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
Swivel caster
Durometer
70D
Bearing Type
Delrin Bearing

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide polyolefin wheel capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.