3 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake

  • Mfr # SCC-EX05S310-TPRS-SLB-134

  • Zoro # G305418828


product price:  $35.69
/ea

Key Features

Caster Stem Type
Expanding Adapter Stem
Mounting Height
3-1/2"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Durometer
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-EX05S310-TPRS-SLB-134
Zoro #
G305418828
UPC #
11586521865
Country of Origin
United States

Dimensions

Mounting Height
3-1/2"
Stem Length
2-11/16"
Stem Dia.
1-3/4"
Wheel Dia.
3
Size
3"

Details

Caster Stem Type
Expanding Adapter Stem
Wheel Bearing Type
Plain Bore
Durometer
85A
Caster Swivel Lock Type
Side Lock Brake
Load Capacity
110
Includes
Swivel caster
Finish
Thermoplastic Rubber
Material
Thermoplastic Rubber
Model
Series #05
Mounting Type
Expanding Adapter Stem

Description

Listing is for a 3" diameter thermoplastic rubber wheel and a 1-3/4" diameter x 2-11/16” length expanding adapter stem with a side lock brake. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.