3 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Total Lock Brake SCC
- Mfr # SCC-TSTTL20S314-TPRB-34212
- Zoro # G707384462
product price:Â
$
62.69
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TSTTL20S314-TPRB-34212
- Zoro #
- G707384462
- UPC #
- 734005115475
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Thermoplastic Rubber Tread on Polyolefin Core
- Caster Brake Type
- Total Lock Brake
- Wheel Bearing Type
- Precision Ball Bearing
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Thread Pitch
- 10
- Mounting Type
- Threaded Stem
- Load Capacity
- 210
- Finish
- Bright Zinc Plated Finish
- Durometer
- 75A
- Model
- Series #20
- Caster Sub-Type
- Swivel
- Wheel Color
- Black
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 3/4"-10 x 2-1/2" Threaded Stem
- Thread Length
- 2-1/2"
- Stem Dia.
- 3/4"
- Wheel Dia.
- 3"
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide thermoplastic rubber wheel and a 34 threaded stem with total lock brake capable of supporting 210 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.