3 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Service Caster

  • Mfr # SCC-TS20S314-TPRB-58212

  • Zoro # G707384479


product price:  $35.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S314-TPRB-58212
Zoro #
G707384479
UPC #
734005116144
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
5/8"
Wheel Dia.
3"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
No Brake
Wheel Bearing Type
Precision Ball Bearing
Mounting Type
Threaded Stem
Load Capacity
210
Thread Pitch
11
Caster Temp. Range
-45 degrees F to 550 degrees F
Wheel Color
Black
Durometer
75A
Model
Series #20
Finish
Bright Zinc Plated Finish
Caster Sub-Type
Swivel

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide thermoplastic rubber wheel and a 58 threaded stem capable of supporting 210 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.