Shop SERVICE CASTER
See all product information
Create Account
3'' Nylon Swivel 7/16'' Grip Ring Stem Caster Set with Total Lock Brake, 4PK
- Mfr # SCC-GRTTL20S314-NYS-716138-4
- Zoro # G111343154
product price:Â
$
147.99
/pk of 4, $37.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Nylon
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GRTTL20S314-NYS-716138-4
- Zoro #
- G111343154
- UPC #
- 734005089462
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Nylon
- Caster Brake Type
- Total lock brake
- Wheel Bearing Type
- Plain Bore
- Mounting Type
- Grip Ring Stem
- Model
- Series #20
- Durometer
- 75D
- Load Capacity
- 1200 lbs.
- Caster Temp. Range
- -40 degrees F to 210 degrees F
- Features
- Total lock brake
- Finish
- Bright Zinc Plated Finish
Dimensions
- Mounting Height
- 4-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with total lock brakes, 3'' diameter by 1-1/4'' wide nylon wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 grip ring stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.