
3'' Nylon Wheel Swivel Bolt Hole Caster with Posi Lock Brake
Mfr # SCC-BH20S314-NYS-PLB
Zoro # G711346487
product price:Â $52.45
/eaKey Features
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8 in
Caster Brake Type
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S314-NYS-PLB
Zoro #
G711346487
UPC #
734005088038
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Caster Brake Type
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Features
Posi lock brake
Capacity (Lb.)
300 lbs.
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Caster Mounting Type
Bolt Hole
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide white nylon wheel and a bolt hole with posi lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.