
3'' Phenolic Swivel 7/16'' Grip Ring Stem Caster with Total Lock Brake
Mfr # SCC-GRTTL20S314-PHR-716138
Zoro # G111343178
product price: $65.85
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GRTTL20S314-PHR-716138
Zoro #
G111343178
UPC #
734005089752
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
Total lock brake
Wheel Bearing Type
Roller Bearing
Mounting Type
Grip Ring Stem
Finish
Bright Zinc Plated Finish
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Model
Series #20
Features
Total lock brake
Load Capacity
300 lbs.
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide phenolic wheel and a 7/16'' grip ring stem with total lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.