
3'' Semi Steel Swivel 1-1/8'' Expanding Stem Caster Total Lock Brake
Mfr # SCC-EXTTL20S315-SSR-118
Zoro # G111342867
product price:Â $81.15
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
2-11/16 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-EXTTL20S315-SSR-118
Zoro #
G111342867
UPC #
734005201925
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-1/8 in
Details
Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Total lock brake
Wheel Bearing Type
Roller Bearing
Mounting Type
Expanding Adapter Stem
Load Capacity
300 lbs.
Features
Total lock brake
Caster Temp. Range
-45 degrees F to 600 degrees F
Finish
Bright Zinc Plated Finish
Model
Series #20
Description
Listing is for one 1 Service Caster Series #20 1-1/8'' expanding stem swivel caster with a 3'' diameter by 1-1/2'' wide semi steel cast iron wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem semi steel cast iron wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a semi steel cast iron wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.