3'' Semi Steel Wheel Swivel Bolt Hole Caster Set with Posi Lock Brakes, 4PK

  • Mfr # SCC-BH20S314-SSS-PLB-4

  • Zoro # G111343925


product price:  $136.99
/pk 4, $34.25/ea
Free Shipping & Returns

Key Features

Mounting Height
4-1/8 in
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-BH20S314-SSS-PLB-4
Zoro #
G111343925
UPC #
734005088441
Country of Origin
United States

Dimensions

Mounting Height
4-1/8 in

Details

Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Mounting Type
Bolt Hole
Load Capacity
1200 lbs.
Finish
Bright Zinc Plated Finish
Features
Posi lock brake

Description

Listing is for a set of four 4 Service Caster Series #20 casters, four 4 swivel bolt hole casters with posi lock brakes, 3'' diameter by 1-1/4'' wide silver semi steel cast iron wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.