
3'' Solid Poly Wheel Swivel Bolt Hole Caster Set with 2 Posi Lock Brakes, 4PK
Mfr # SCC-BH20S314-SPUS-PLB-2-S-2
Zoro # G511342719
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
Key Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Features
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S314-SPUS-PLB-2-S-2
Zoro #
G511342719
UPC #
734005087680
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Features
Posi lock brake
Load Capacity
1200 lbs.
Finish
Bright Zinc Plated Finish
Mounting Type
Bolt Hole
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Model
Series #20
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel bolt hole casters and two 2 swivel casters with posi lock brakes, with 3'' diameter by 1-1/4'' wide blue solid polyurethane wheels. Supports a total weight of 1,200lbs 300lbs/per caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.