3'' SS Hard Rubber Swivel 1-1/2'' Expand Stem Caster Set 2 Total Lock Brakes, 4PK

  • Mfr # SCC-SSEXTTL20S314-HRS-2-S-2-112

  • Zoro # G111343765


product price:  $434.99
/pk 4, $108.75/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Expanding adapter stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Hard Rubber
Stem Length
2-11/16 in
Caster Brake Type
Total lock brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSEXTTL20S314-HRS-2-S-2-112
Zoro #
G111343765
UPC #
734005120844
Country of Origin
United States

Dimensions

Mounting Height
4-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-1/2 in

Details

Caster Stem Type
Expanding adapter stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Total lock brake
Wheel Bearing Type
Plain Bore
Load Capacity
1100 lbs.
Features
Total lock brake
Model
Series #20
Durometer
55D
Finish
Polished stainless steel
Mounting Type
Expanding adapter stem
Caster Temp. Range
-40 degrees F to 160 degrees F

Description

Listing is for a set of four 4 Service Caster Series #20 1-1/2'' expanding stem stainless steel swivel casters, two 2 with total locking brakes, with 3'' diameter by 1-1/4'' wide black hard rubber wheels capable of supporting a total weight of 1,100 lbs. 275 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem hard rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a hard rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.