Shop SERVICE CASTER
See all product information
Create Account
3'' SS Nylon Wheel Swivel 1-5/8'' Expanding Stem Caster Set, 4PK
- Mfr # SCC-SSEX20S314-NYS-158-4
- Zoro # G111344373
product price:Â
$
381.99
/pk of 4, $95.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Nylon
Stem Length
2-11/16 in
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSEX20S314-NYS-158-4
- Zoro #
- G111344373
- UPC #
- 734005131147
- Country of Origin
- United States
- Caster Stem Type
- Expanding adapter stem
- Wheel/Tread Material
- Nylon
- Wheel Bearing Type
- Plain Bore
- Caster Temp. Range
- -40 degrees F to 210 degrees F
- Durometer
- 75D
- Finish
- Polished stainless steel
- Model
- Series #20
- Load Capacity
- 1200 lbs.
- Mounting Type
- Expanding adapter stem
Description
Listing is for a set of four 4 Service Caster Series #20 1-5/8'' expanding stem stainless steel swivel casters with 3'' diameter by 1-1/4'' wide nylon wheels capable of supporting a total weight of 1,200 lbs. 300 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem nylon wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a nylon wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.