3'' Thermo Rubber Wheel Swivel Top Plate Caster Set with 2 Posi Brakes, 4PK

  • Mfr # SCC-20S314-TPRB-2-PLB-2

  • Zoro # G111352408


product price:  $94.15
/pk 4, $23.54/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
2 casters with posi lock brakes
Mounting Height
4-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S314-TPRB-2-PLB-2
Zoro #
G111352408
UPC #
734005086515
Country of Origin
United States

Dimensions

Mounting Height
4-1/8 in

Details

Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
2 casters with posi lock brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
75A
Frame Finish
Bright Zinc Plated Finish
Features
2 casters with posi lock brakes
Load Capacity
840 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

Listing is for a set of four 4 Service Caster Series #20 swivel casters, two 2 with posi locking brakes, with 3'' diameter by 1-1/4'' wide thermoplastic rubber wheel capable of supporting a total weight of 840 lbs. 210 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.