3'' Thermoplastic Rubber Wheel Swivel Gate and Ladder Caster

  • Mfr # SCC-GCLD05S310-TPRS

  • Zoro # G811342624


product price: $70.49
/ea

Key Features

Material
Thermoplastic Rubber
Mounting Type
Side Mount Plate
Frame Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Wheel Bearings
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GCLD05S310-TPRS
Zoro #
G811342624
UPC #
734005120288
Country of Origin
United States

Details

Material
Thermoplastic Rubber
Mounting Type
Side Mount Plate
Frame Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Wheel Bearings
Plain Bore
Durometer
75A
Load Capacity
110 lbs.

Description

Listing is for one 1 Service Caster swivel gate and ladder caster with a 3'' diameter thermoplastic rubber wheel capable of supporting 110 lbs./caster and a 25 lbs. compression gate spring. Features a 1'' x 3-3/8'' overall plate size with two 5/16'' mounting holes and a 2-1/8'' bolt hole spacing. When searching for a durable caster for your gate or ladder, consider Service Caster's Spring loaded gate and ladder casters featuring a 3'' non marking thermoplastic rubber wheel and ball bearing swivel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.