
3'' Thermoplastic Rubber Wheel Swivel Plate Gate Caster
Mfr # SCC-GCHD05S310-TPRS
Zoro # G611342619
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber
Mounting Type
Side Mount Plate
Load Capacity
110 lbs.
Durometer
75A
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GCHD05S310-TPRS
Zoro #
G611342619
UPC #
734005120264
Country of Origin
United States
Details
Material
Thermoplastic Rubber
Mounting Type
Side Mount Plate
Load Capacity
110 lbs.
Durometer
75A
Frame Finish
Bright Zinc Plated Finish
Caster Wheel Bearings
Plain Bore
Caster Temp. Range
-20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster swivel gate caster with a 3'' diameter thermoplastic rubber wheel capable of supporting 110 lbs./caster and a 100 lbs. compression gate spring. Features a 2'' x 5-1/8'' overall plate size with four 5/16'' mounting holes and a 1-1/4'' to 3'' bolt hole pattern. When searching for a durable caster for your gate, consider Service Caster's Spring Loaded Gate casters featuring a 3'' thermoplastic rubber wheel and ball bearing swivel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.