
3234199 Delfield Swivel Caster 186114-BSTM 186114-BUCM Caster Replacement
Mfr # DEL-SCC-20S514-POS-TLB
Zoro # G811341436
product price:Â $29.69
/eaKey Features
Wheel/Tread Material
Polyolefin
Caster Brake Type
Top lock brake
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEL-SCC-20S514-POS-TLB
Zoro #
G811341436
UPC #
734005216417
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Details
Wheel/Tread Material
Polyolefin
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Features
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and a 5'' diameter by 1-1/4'' wide polyolefin wheel capable of supporting 300 lbs. per caster. 3234199 replacement part fits Delfield Models 186114-BSTM, 186114-BUCM, 186114-PTBM, 18648-BUCM, 18648-PTB, 18648-PTBM, 18648-PTL, 18648B-BSTM, 18650-VD, 18660-BSTM, 18660-BUCM, 18660-PTBM, 18660BSTMP, 18672-BSTM, 18672-BUCM, 18672-PTBM, 18672-PTL, 18682-VD, 18691-BSTM, 18691-BUCM, 18691-PTBM, 18699-BSTM, 18699-BUC, 18699-BUCM, 18699-PTB, 18699-PTBM, 18699-PTL, 402, 403, 403-MD3, 406, 406-CA, 406-MD2-CP8, 406CA-DHL, 406P, 406P-DHL-MD2-CP2, 406P-MD1, 406P-MD2-CP2, 407, 407-CA, 407CA-DHL, 4427N, 4427N-6, 4427NM, 4432N, 4432N-12, 4432NM, 4448N, 4448N-8, 4448NM, 4460N, 4460N-12, 4460N-18M, 4460N-24M, 4460N-8, 4464N, 4464N-12, 4464N-16, 4464N-18M, 4464N-24M, 4464N-8, 4472N, 4472N-12, 4472N-18, 4472N-24M, 4472N-30M, D4427N, D4427N-12M, D4427N-6, D4427NM, D4432N, D4432N-12, D4432NM, D4448N, D4448N-8, D4448NM, D4460N When searching for a reliable and durable solution to your Delfield replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Delfield replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Fits Additional Delfield Models: D4460N-12, D4460N-18M, D4460N-24M, D4460N-8, D4464N, D4464N-12, D4464N-16, D4464N-18M, D4464N-24M, D4464N-8, D4472-24M, D4472-30M and D4472N.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.