3.25 Inch Glass Filled Nylon Caster Set Roller Bearings 2 Swivel Lock 2 Brake

  • Mfr # SCC-30CS3420-GFNR-BSL-2-SLB-2

  • Zoro # G105439399


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Capacity (Lb.)
900
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Mounting Height
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS3420-GFNR-BSL-2-SLB-2
Zoro #
G105439399
UPC #
670533933283
Country of Origin
United States

Dimensions

Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Plate Size
4" x 4-1/2"
Size
3-1/4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Capacity (Lb.)
900
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series #30
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Side Lock Brakes
Durometer
85D
Material
Glass Filled Nylon
Caster Temp. Range
-45 degrees F to 190 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 3.25" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.