3.25 Inch Green Poly on Cast Iron Swivel Caster Set with Ball Bearing and Brakes

  • Mfr # SCC-30CS3420-PUB-GB-SLB-4

  • Zoro # G905440281


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Series
Series #30
Caster Swivel Lock Type
Side Lock Brake
Type
Swivel caster w/side lock brake
Wheel Dia.
3.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS3420-PUB-GB-SLB-4
Zoro #
G905440281
UPC #
11586569607
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Dia.
3.25
Mounting Height
4-1/4"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
3-1/4" x 2"

Details

Series
Series #30
Caster Swivel Lock Type
Side Lock Brake
Type
Swivel caster w/side lock brake
Durometer
95A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Capacity (Lb.)
600
Features
4 casters with side lock brakes
Material
Polyurethane on Cast Iron
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 180 degrees F
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 3.25" diameter by 2" wide green polyurethane on cast iron wheel and maintenance free precision ball wheel bearings with side lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products