
3.25 Inch Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS3420-PHR-SLB-BSL
Zoro # G905440045
product price:Â $88.79
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3.25
Wheel Width
2
Type
Swivel caster w/side lock brake & bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS3420-PHR-SLB-BSL
Zoro #
G905440045
UPC #
670533935508
Country of Origin
United States
Dimensions
Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Plate Size
4" x 4-1/2"
Size
3-1/4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster w/side lock brake & bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Series
Series #30
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Capacity (Lb.)
700
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Finish
Bright Zinc Plated Finish
Durometer
90D
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide phenolic wheel with a side lock brake & bolt on swivel lock capable of supporting 700 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.