3.25 Inch Phenolic Swivel Caster Set with Ball Bearing and Swivel Lock SCC

  • Mfr # SCC-30CS3420-PHB-BSL-4

  • Zoro # G905440182


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.25
Wheel Width
2
Material
Phenolic
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS3420-PHB-BSL-4
Zoro #
G905440182
UPC #
11586565425
Country of Origin
United States

Dimensions

Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Plate Size
4" x 4-1/2"
Size
3-1/4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Material
Phenolic
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Capacity (Lb.)
2800
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Bolt On Swivel Lock
Series
Series #30
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 3.25" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.