3.25 Inch Semi Steel Caster Set with Roller Bearings and Brake/Swivel Lock SCC

  • Mfr # SCC-30CS3420-SSR-SLB-BSL-4

  • Zoro # G505434420


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.25
Wheel Width
2
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Mounting Height
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS3420-SSR-SLB-BSL-4
Zoro #
G505434420
UPC #
11586548176
Country of Origin
United States

Dimensions

Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Plate Size
4" x 4-1/2"
Size
3-1/4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series #30
Caster Swivel Lock Type
Side Lock Brake & Bolt on Swivel Lock
Type
Swivel caster w/side lock brake & bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Semi Steel Cast Iron
Capacity (Lb.)
2800
Caster Temp. Range
-45 degrees F to 600 degrees F
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 3.25" diameter by 2" wide semi steel cast iron wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.