
3.5'' Black Poly Wheel Swivel 3/4'' Square Stem Caster Set with Brake, 4PK
Mfr # SCC-SQ20S3514-PPUB-BLK-PLB-34-4
Zoro # G511350011
product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
4-5/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SQ20S3514-PPUB-BLK-PLB-34-4
Zoro #
G511350011
UPC #
734005117714
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Stem Length
2 in
Stem Dia.
3/4 in
Details
Caster Stem Type
Square Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Load Capacity
1200 lbs.
Durometer
60D
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Square Stem
Features
Posi lock brake
Description
Listing is for four 4 Service Caster Series #20 swivel casters with a 3-1/2'' diameter by 1-1/4'' wide black polyurethane wheels and a 3/4'' square stems with posi lock brakes. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.