
3.5'' Hard Rubber Swivel 1-1/4'' Expanding Stem Caster with Brake
Mfr # SCC-EX20S3514-HRS-TLB-114
Zoro # G111339164
product price:Â $54.19
/eaKey Features
Caster Stem Type
Expanding adapter stem
Mounting Height
4-5/8 in
Wheel/Tread Material
Hard Rubber
Stem Length
2-11/16 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-EX20S3514-HRS-TLB-114
Zoro #
G111339164
UPC #
670533856568
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Stem Length
2-11/16 in
Stem Dia.
1-1/4 in
Details
Caster Stem Type
Expanding adapter stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Top lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Mounting Type
Expanding adapter stem
Features
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Bright Zinc Plated Finish
Durometer
55D
Load Capacity
285 lbs.
Description
Listing is for one 1 Service Caster Series #20 1-1/4'' expanding stem swivel caster with a 3-1/2'' diameter by 1-1/4'' wide black hard rubber wheel and a top locking brake capable of supporting 285 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem hard rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a hard rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.