
3.5'' Hard Rubber Swivel 7/16'' Grip Ring Stem Caster Set 2 Total Lock BRK, 4PK
Mfr # SCC-GRTTL20S3514-HRS-716138-2-S-2
Zoro # G111345301
product price:Â $118.99
/pk 4, $29.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-5/8 in
Wheel/Tread Material
Hard Rubber
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GRTTL20S3514-HRS-716138-2-S-2
Zoro #
G111345301
UPC #
734005089165
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Total lock brake
Wheel Bearing Type
Plain Bore
Load Capacity
1140 lbs.
Finish
Bright Zinc Plated Finish
Durometer
55D
Caster Temp. Range
-40 degress F to 160 degrees F
Mounting Type
Grip Ring Stem
Model
Series #20
Features
Total lock brake
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with total lock brake casters and two 2 swivel casters, with 3.5'' diameter by 1-1/4'' wide hard rubber wheels. Supports a total weight of 1,140lbs 285lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.